Westward
Oil Pump
- Zoro #: G5313777
- Mfr #: 21EM37
Hover or click to zoom Tap to zoom
Key Features
- Item: Oil Pump,4.25 gal.,20.625 In.
- Output: Up to 4.64 oz/stroke
- Includes: Bucket, Drum Cover, Pump, With Hose Assembly
- Capacity: 4.25 gal
- For Use With: Heavier Oils, Transmission Differentials
- Product Type: Oil Pump,4.25 gal.,20.625 In.
$109.75
Subtotal: $109.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #21EM37 Specifications
- Zoro #: G5313777
- Mfr #: 21EM37
- UPC #: 190735766705
- Item: Oil Pump,4.25 gal.,20.625 In.
- Output: Up to 4.64 oz/stroke
- Includes: Bucket, Drum Cover, Pump, With Hose Assembly
- Capacity: 4.25 gal
- For Use With: Heavier Oils, Transmission Differentials
- Product Type: Oil Pump,4.25 gal.,20.625 In.
- Country of Origin (subject to change): India
Description
Oil Pump,4.25 gal.,20.625 In., Capacity 4.25 gal., Output Up to 4.64 oz./stroke, For Use With Transmission Differentials, Heavier Oils, Includes Pump , Bucket , Drum Cover, With Hose Assembly
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Westward #21EM37
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD Grease Gun, Lever, Pipe, 10,000 psi 4BY73
- WESTWARD Grease Gun, Pistol, Hose, 6000 psi 4BY81
- WESTWARD Grease Gun, Lever Handle, 10,000 psi 15F199
- WESTWARD Grease Gun, Pistol Grip Handle, 7500 psi 13X046
- WESTWARD Transfer Gun, 12 oz., Grey 3APG2
- WESTWARD Grease Gun, Lever, Blue Ends, 10,000 psi 44C489
- ZEELINE MediumDuty Lever Action Grease Gun, 6,000 PSI ZEMD4
- DEWALT GREASE GUN HOSE DWN365752
- LEGACY MANUFACTURE Legacy Manufacture LML1380-B Replc 12V Battery for L1380 Grease Gun LML1380-B
- DEWALT GREASE GUN 20V 10000PSI DWDCGG571B
- PERFORMANCE TOOL SUCTION GUN W54220
- Westward Grease Guns