Shop All Hex Keys
Westward
Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short
Mfr # 54TU59
Zoro # G5122262
$0.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 3/8 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 3 3/8 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 3 3/8 in |
Handle Length | 3 3/8 in |
Tip Size | 3/32 in |
Short Arm Length | 3/32 in |
Length Family | Long |
Long Arm Length | 3 3/8 in |
Handle-Length | 3 3/8 in |
Long-Arm-Length | 3 3/8 in |
Arm-Length | 3 3/8 in |
Short-Arm-Length | 3/32 in |
Details
Description
Hex Key, Tip Size 3/32 in, Long Arm Length 3 3/8 in, Short Arm Length 3/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002055)
- CAPRI TOOLS WaveDrive Pro Combination Wrench Set, Reg/Rounded Bolts, SAE, 8 pcs (CP11750-8SPK)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- GEDORE Flat Double Box End Wrench, 10x11mm (4 10X11)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 3 31/64 in Long, 2.5 mm Short (54TU89)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD Metric Plain Hex Key, 14 mm Tip Size, 5 7/16 in Long, 14 mm Short (54TU74)
- PROTO SAE L Key, 5/16 in Tip Size, 6 in Long, 1 1/4 in Short (J46220)
- Westward Hex Keys & Hex Key Sets