Shop All Ratcheting Wrenches
Westward
Ratcheting Wrench, Head Size 21mm
Mfr # 34D941
Zoro # G8596357
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Number of Points 12
- Overall Length 11 1/8 in
- SAE or Metric Metric
- Wrench Style Combination, Open and Box End, Spline
Product Information
- Brand Westward
- MFR # 34D941
- Zoro # G8596357
- UPC # 190735815373
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/8 in |
Head Size | 21 mm |
Size | 21mm |
Wrench Head Sizes | 21mm |
Wrench Length Style | Standard |
Details
Description
Ratcheting Wrench, Alloy Steel, Satin, Head Size 21 mm, Overall Length 11 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCR10T)
- BON TOOL Bon 50-299 Rubber End Flat Face (Each) For 21-210 (50-299)
- DRILL AMERICA 11/16"x2" HSS Annular Cutter (DWC5-530-219)
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points (53YR90)
- WESTWARD Ratcheting Wrench, Head Size 25mm (1LCJ6)
- WESTWARD Ratcheting Wrench, Head Size 13mm (3LU29)
- WESTWARD Ratcheting Wrench, Head Size 3/4 in. (1LCR3)
- WESTWARD Ratcheting Wrench, Head Size 13mm (1LCN5)
- WESTWARD Ratcheting Wrench, Head Size 9/16 in. (1LCP9)
- WESTWARD Ratcheting Wrench, Head Size 1 in. (1LCR7)
- PROTO Ratcheting Wrench, Head Size 1 in. (JSCV32T)
- Westward Ratcheting Wrenches