Shop All Claw, Rip & Framing Hammers
Westward
Rip-Claw Hammer, Steel, Axe, Smooth, 16 Oz
Mfr # 6DWH4
Zoro # G0249331
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 16.0
- Handle Steel with Shock Reduction
- Face Smooth
- Head Material Steel
- Face Dia. (In.) 1 1/8 in
Product Information
- Brand Westward
- MFR # 6DWH4
- Zoro # G0249331
- UPC # 190735881767
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/8 in |
Overall Length (In.) | 13 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Details
Description
The Westward 6DWH4 Rip Claw Hammer is the ideal tool for general purpose use. Made of carbon steel, this 16 oz rip claw hammer has a smooth face. It also has a shock reduction handle made of steel to absorb vibrations while you work. The head weighs 1 lb., and the overall length is 13 in. This Westward 6DWH4 Rip Claw Hammer will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD13013)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80364)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 20 Oz (6DWG6)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 20 Oz (6DWG2)
- WESTWARD Curved Claw Hammer, 20 Oz, 13 1/2 In (2DBP7)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- WESTWARD Curved-Claw Hammer, Hickory, 13 Oz (6DWG8)
- WESTWARD Rip-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWH6)
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- Westward Claw, Rip & Framing Hammers