Shop WESTWARD

Rolling Tool Cabinet, Black, Keyed Locking

  • Mfr # 2AE291
  • Zoro # G823744300

product price: 
$
1,667.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Body Finish
Powder Coated
Power Outlets Included
(2) USB, (4) 125V
Handle Width
3 5/16 in
Drawer Slide Type
Ball Bearing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2AE291
Zoro #
G823744300
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Width
3 5/16 in
Overall Width
42 1/8 in
Overall Depth
19 in
Caster Width
2 in
Overall Height
40 in
Caster Diameter
5 in
Handle Length
16 3/8 in
Fits Chest Size
Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners

Details

Body Color
Black
Body Finish
Powder Coated
Power Outlets Included
(2) USB, (4) 125V
Drawer Slide Type
Ball Bearing
Total Load Capacity
2,000 lb
Caster Wheel Type
Solid
Work Surface Material
EVA
Body Material
Steel
Caster Brake Type
Pedal Brake
Individual Drawer Load Capacity - Maximum
200 lb
Compatible with Manufacturer Model No.
AC42031G-03, AC72661AG-03, AC726901AG-03, AC742111AG-03, AC92333_FG-03, AT182071G-03
Number of Keys Included
2
Total Storage Capacity
13,000 cu in
Item
Rolling Tool Cabinet
Features
Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners
Drawer Gauge
20 ga
Drawer Pull Type
Recessed
Number of Drawers
9
Duty Rating
Heavy Duty
Body Gauge
18 ga
Drawer Slide Features
Fully Extending
Includes Drawer Liners
Drawer Liners Included
Caster Material
TPR
Locking System
Keyed
Drawer Liner Material
EVA
Includes
(1) Power Strip (4-outlets, 2 USB ports), (1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (9) Drawer Liners in Every Drawer
Caster Type
Swivel
Cabinet Top Liner Material
EVA
Drawer Color
Black
Drawer Finish
Powder Coated
Includes Cabinet Top Liner
Cabinet Top Liner Included

Description

Rolling Tool Cabinet, Not Applicable Series, Number of Drawers 9, Drawer Color Black, Work Surface Material EVA, Caster Type Swivel, Keyed, Aluminum Drawer Pulls, Ball Bearing Drawer Slides, Drawer Liners, Includes (1) Power Strip (4-outlets, 2 USB ports), (1) Set of Keys, (1) Tool cabinet, (1) Top Mat, (9) Drawer Liners in Every Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.