Shop WESTWARD

Rolling Tool Cabinet Kit, 19 Drawers, Black

  • Mfr # 361LP9
  • Zoro # G801050287

product price: 
$
7,148.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
19
Material
Steel
Includes
Side Handle, Top Chest
Width
54 in
Depth
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
361LP9
Zoro #
G801050287
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Rolling Cabinet Kit
Number of Drawers
19
Color
Black
Material
Steel
Includes
Side Handle, Top Chest
Work Surface Material
Stainless Steel
Gauge
16 ga, 14 ga
Finish
Powder Coated
Duty Rating
Heavy Duty
Drawer Gauge
14 ga
Caster Type
Rigid, Swivel
Drawer Slides
Ball Bearing
Load Rating
500 lb
Body Gauge
16 ga
Largest Maximum Drawer Load Capacity
250 lb
Body Finish
Powder Coated
Series
WESTWARD
Finish/Color
Powder Coated Black
Drawer Capacity
250 lb
Drawer Color
Black
Handles
Easy Grip Steel
Configuration
Top Drawer: (1) 47-45/64 in W x 22 in D x 4-29/32 in H, (2) 47-45/64 in W x 22 in D x 3-13/64 in H, Left Bank: (1) 29-51/64 in W x 21 in D x 2-13/32 in H, (2) 29-51/64 in W x 21 in D x 5 in H, (1) 29-51/64 in W x 21 in D x 7-39/64 in , Right Bank: (1) 13-19/64 in W x 21 in D x 2-13/32 in H, (2) 13-19/64 in W x 22 in D x 5 in H, (1) 29-51/64 in W x 22 in D x 7-39/64 in H
Tool Box Duty Rating
Industrial Premium
Caster Wheel Material
Nylon
Storage Capacity
33,364 cu in
For Use With
49NR87
Body Color
Black
Locking System
Keyed
Number of Shelves
0
Drawer Slide Type
Ball Bearing
Drawer Range
11 to 15
Drawer Finish
Powder Coated
Body Finish/Color
Powder Coated Black
Drawer Slide Function
Ball Bearing
Caster Brake Type
Locking

Dimensions

Width
54 in
Depth
26 in
Height
73 in
Overall Height
73 1/2 in
Caster Size
7 in x 2 in
Width Range
50 in to 59 in Wide
Overall Width
54 in
Overall Depth
25 3/4 in
Overall Dimensions
54 in W x 25 3/4 in D x 73 1/2 in H
Individual Component Dimensions
Rolling Tool Cabinet 54 in W x 25 3/4 in D x 48 3/4 in H, Top Chest 54 in W x 25 3/4 in D x 24 3/4 in H

Description

Rolling Cabinet Kit, Heavy Duty, Powder Coated Black, 54 in W x 25 3/4 in D x 73 1/2 in H, Body Color Black, Body Finish Powder Coated, Body Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.