Zoro Homepage

Rotary Drum Pump, Oil, Output 8.5 oz

  • Mfr # 5NUD6

  • Zoro # G1810812


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Container Size
15-55 Gal
Includes
Pump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
Type
Oil
Max. Viscosity
SAE 90
For Use With
Diesel, Heating Oils, Kerosene, Lubricating Oils, Motor Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUD6
Zoro #
G1810812
UPC #
190735867679
Country of Origin
India

Dimensions

Container Size
15-55 Gal
For Container Size
55 gal
Suction Tube Length
40 in

Details

Item
Hand Operated Drum Pump
Includes
Pump With 1 In Inlet, 2 In Drum Bung, Steel Discharge Spout, Pump Handle, 3 Piece Threaded Suction Tube
Type
Oil
Max. Viscosity
SAE 90
For Use With
Diesel, Heating Oils, Kerosene, Lubricating Oils, Motor Oils
Material
Cast Iron, Steel, NBR
Application
For Dispensing Oils And Diesel From 15 - 55 Gallon Drums
Output
8.5 oz. Per Rotation
Includes Suction Tube
Yes
Not Recommended Chemicals
Antifreeze (Coolant), Deionized Water, Ethyl (Ethanol), Fertilizers, Fresh Water, Fungicides, Gasoline, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
Compatible Chemicals
Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
For Container Type
Drum
Includes Spout
Yes
Includes Discharge Hose
No
Action Type
Rotary
Metered
No
Max. Flow Rate
8.5 oz per stroke
Includes Bung Adapter
No
Includes Nozzle
No
Power Source
Hand Operated
Gear Lube
NT
Grease
NT

Description

Hand Operated Drum Pump, Metered No, Hose Length Not Applicable, Includes Discharge Hose No, For Use With Diesel, Heating Oils, Kerosene, Lubricating Oils, Motor Oils, For Container Type Drum, Hose Cover Material Not Applicable, Includes Bung Adapter No, Includes Nozzle No, Includes Spout Yes, Compatible Chemicals Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.