Shop All Hex Keys
Westward
SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short
Mfr # 54TU47
Zoro # G5943861
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 47/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 47/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 3 47/64 in |
Handle Length | 3 47/64 in |
Tip Size | 5/16" |
Short Arm Length | 5/16 in |
Long Arm Length | 3 47/64 in |
Length Family | Short |
Arm-Length | 3-47/64" |
Handle-Length | 3-47/64" |
Short-Arm-Length | 5/16" |
Long-Arm-Length | 3-47/64" |
Details
Description
The Westward 54TU47 SAE Plain Hex Key is the ideal tool for working with hex nuts and bolts. It has a tip size of 5/16" and a length of 3 47/64 in. The hex key is made from alloy steel, making it durable and reliable. It has a plain handle that offers a comfortable grip when turning fasteners. The black oxide finish on the alloy steel blade provides corrosion resistance, so you can count on this hex key to last through many jobs. If you are looking for an affordable hex key that will get the job done, this Westward Hex Key is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Sliding Hammer, 180mm, 200 G (1.35/0)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/10/100ths (182-203)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5228H)
- DEWALT Bi-Metal Hole Saws (DAH180023)
- WESTWARD SAE Plain Hex Key, 5/8" Tip Size, 6 15/64 in Long, 5/8 in Short (54TU50)
- WESTWARD SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short (54TU51)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (16603)
- Westward Wrenches