Shop All Hex Keys
Westward
SAE Plain Hex Key, 7/16" Tip Size, 4 49/64 in Long, 7/16 in Short
Mfr # 54TU51
Zoro # G5922432
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 49/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 49/64 in
- Handle Material Alloy Steel
Product Information
Dimensions
Arm Length | 4 49/64 in |
Handle Length | 4 49/64 in |
Tip Size | 7/16" |
Long Arm Length | 4 49/64 in |
Short Arm Length | 7/16 in |
Length Family | Short |
Handle-Length | 4-49/64" |
Long-Arm-Length | 4-49/64" |
Arm-Length | 4-49/64" |
Short-Arm-Length | 7/16" |
Details
Description
Hex Key, Tip Size 7/16 in, Long Arm Length 4 49/64 in, Short Arm Length 7/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket, 1/4" Drive, Spinner (30010)
- INGERSOLL-RAND Ratchet Head Repair Kit (107XPA-TRK1)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No Lock-On (DWE43214N)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 13 mm Size, Short Socket, Black Oxide (49-16-1613)
- WESTWARD SAE Plain Hex Key, 5/16" Tip Size, 3 47/64 in Long, 5/16 in Short (54TU47)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 2 63/64 in Long, 7/32 in Short (54TU52)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- WIHA SAE Plain Hex Key, 3/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33482)
- Westward Wrenches