Screw Extractor Spiral Flute Size #7
- Zoro #: G0890023
- Mfr #: 2RUP5
Westward #2RUP5 Specifications
| |
Type: Spiral Flute | Drive Size (In.): - |
Meets/Exceeds: - | Drill Size (In.): 17/32 |
Small End Dia. (In.): 1/2 | Item: Screw Extractor |
Overall Length (In.): 4-1/8 | Application: Removing Broken Screws, Bolts and Other Threaded Parts |
For Removing Studs, Bolts, Screws: 1 to 1 3/8 | Features: - |
Large End Dia. (In.): 25/32 | Material: Carbon Steel |
Taper Length (In.): 2-1/4 | Size: #7 |
Impact Rated: No | For Removing Pipe: 1/2 |
For Bolt Thread Direction: Right Hand | Material - Machining: High Speed Steel |
Overall Length: 3 3/4 in | Extractor Type: Spiral Flute |
Drive Type: Square | For Bolt Size: 1 in to 1 3/8 in |
Drill Size: 17/32 in | Country of Origin (subject to change): China |
Description
Screw Extractor, Extractor Type Spiral Flute, Drill Size 17/32 in, For Bolt Size 1 in to 1 3/8 in, Material - Machining High Speed Steel, Overall Length 3 3/4 in, Drive Type Square, For Bolt Thread Direction Right Hand