Westward
Straight Flute Hand Tap, Bottoming, 4
Mfr # 2LWL4
Zoro # G2597445
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Captive Spring Hook, Steel, 7 In, PK5 (M-145/5)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF3)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LXJ4)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LXP7)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LWH5)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWN3)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- Westward Straight Flute 4-Flute Taps