This item is Discontinued.

Westward Stub Oil Pump, Air Operated 3APE7

Stub Oil Pump, Air Operated (Discontinued)

  • Mfr # 3APE7
  • Zoro # G3051133
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3APE7
Zoro #
G3051133
UPC #
190735822111
Country of Origin
India

Dimensions

Container Size
Stub
Air Inlet Size
1/4 FNPT

Details

Item
Stub Oil Pump
Type
Air Operated
Pump Ratio
5:1
Consumption @ 100 PSI
72 GPM
Working Flow Max. (GPM)
4 gpm
Output
4 gpm
Fluid Outlet Thread (In.)
1/2 in FNPT
Outlet Pressure Max. (PSI)
725 psi
Air Inlet (In.)
1/4
Includes
Oil Pump Complete with Bung Nut
Fluid In/Out NPT (F)
1-1/2
Min. Air Inlet Pressure
60
For Use With
Gear Oil, Hydraulic Oil, Mineral Based Oil such as Engine Oils
Fluid Inlet Thread (In.)
1 FNPT
Max. Air Inlet PSI
145 psi
Max. Output
4 gpm
Compatible Chemicals
Gear Oil, Hydraulic Oil, Mineral Based Oil
Ratio
5:1
Max. Flow Rate
4 gpm
Power Source
Air
Max. Air Pressure
145 psi
Max. Outlet Pressure
725 psi
Noise Level
85 dB
Max. Viscosity
140 SUS
Min. Air Pressure
60 psi
Air Consumption
72 gpm

Description

Stub Oil Pump, Max. Air Pressure 145 psi, Air Consumption 72 gpm, Noise Level 85 dB, Max. Viscosity 140 SUS

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.