Shop All Hard Case Storage
Westward
Tool Case, 19-11/16"W x 8-1/4"H
Mfr # 45KK78
Zoro # G4018266
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16 3/4 in
- Overall Height 19 3/4 in
- Number of Compartments 38
- Overall Depth 8 in
- Material Plastic
Product Information
- Brand Westward
- MFR # 45KK78
- Zoro # G4018266
- UPC # 190735890752
- Country of Origin China
- Category Hard Case Storage
Dimensions
Overall Width | 16 3/4 in |
Overall Height | 19 3/4 in |
Overall Depth | 8 in |
Height | 8 1/4 in |
Depth | 16 3/4 in |
Width | 19 11/16 in |
Handle Length | 6 in |
Interior Dimensions | 8 1/4 x 19 11/16 x 16 3/4 |
Handle Width | 1 in |
Details
Description
If you're looking for a high-quality tool case, the Westward 45KK78 is the solution. It's durable, lightweight and will keep your tools secure while on the go. The black hard case has 38 compartments in total. With an overall width of 16 3/4 in., this tool case has a height of 8 1/4 in. and an overall depth of 8 in.. This hard case comes with an easy grip ergonomic handle for ease of transport. The aluminum frame provides extra durability to ensure that your tools are safe inside it at all times. Keep your workspace neat and tidy with the Westward 45KK78 Tool Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2 in Drive Insulated Socket 27 mm, Hex, Metric (31627)
- BOSCH Hammer Steel 1 1/8 Hex, Digging Chisel (HS2168)
- SKIL Flooring Blade 4 3/8" X 36T TCG (75536)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PLATT Black Protective Case, 17"L x 12"W x 3-1/4"D (607)
- SKB Tan Protective Case, 26-1/2"L x 26.54"W x 15.65"D (3I-2424-14TE)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- PELICAN Orange Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-001-150)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- Westward Hard Case Storage