Shop WESTWARD

Top Chest, 3 Drawers, Heavy Duty, 26" W

  • Mfr # 2AE294
  • Zoro # G723744561

product price: 
$
551.99
/ea
Free Shipping & Returns

Key Features

Power Outlets Included
(2) USB, (6) 125V, (6) Outlets
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Drawer Material
Steel
Drawer Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2AE294
Zoro #
G723744561
UPC #
-
Country of Origin
Taiwan, Province of China
Power Outlets Included
(2) USB, (6) 125V, (6) Outlets
Drawer Slide Features
Fully Extending
Number of Keys Included
2
Drawer Material
Steel
Drawer Finish
Powder Coated
Style
Top Chest
Drawer Gauge
20 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Slide Type
Ball Bearing
Total Storage Capacity
7,080 cu in
Includes
(1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (3) Drawer Liners in Every Drawer
Body Gauge
19 ga
Duty Rating
Heavy Duty
Features
Aluminum Drawer Pulls
Body Color
Black
Number of Drawers
3
Total Load Capacity
400 lb
Drawer Color
Black
Locking System
Keyed
Individual Drawer Load Capacity - Maximum
110 lb
Body Material
Steel
Body Finish
Powder Coated
Lid Style
Lift-Up
Item
Top Chest
Drawer Liner Material
EVA
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Overall Height
26 3/4 in
Overall Width
26 in
Top Compartment Height
11 1/8 in
Overall Depth
17 3/4 in
Fits Chest Size
Aluminum Drawer Pulls

Description

Top Chest, Body Color Black, Body Finish Powder Coated, Body Gauge 19 ga, Body Material Steel, Drawer Color Black, Drawer Finish Powder Coated, Drawer Gauge 20 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Aluminum Drawer Pulls, Includes (1) Power Strip (6-outlets, 2 USB ports-1A1C), (1) Set of Keys, (1) Tool Chest, (1) Top Mat for the Tool Chest, (3) Drawer Liners in Every Drawer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.