Shop All Concrete Edgers and Groovers
Westward
Walking Groover, 6 In x 3 In, SS, ErgoSoft
Mfr # 13A754
Zoro # G5088876
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Width 3
- Material Stainless Steel
- Blade Width 3 in
- Blade Material Stainless Steel
Product Information
- Brand Westward
- MFR # 13A754
- Zoro # G5088876
- UPC # 190735741412
- Country of Origin Taiwan, Province of China
- Category Concrete Edgers and Groovers
Dimensions
Length | 6 |
Width | 3 |
Blade Width | 3 in |
Radius | 1/4 in |
Groove Width | 1/2 in |
Handle Length | 4 3/8 in |
Handle Dia. | 5/8 in |
Groove Depth | 1/2 in |
Blade Length | 6 in |
Curve Radius | 1/2 in |
Details
Description
Walking Groover, Blade Length 6 in, Blade Material Stainless Steel, Blade Width 3 in, Curve Radius 1/2 in, Groove Depth 1/2 in, Groove Width 1/2 in, Handle Length 4 3/8 in, Handle Material ErgoSoft, Lip Length Not Applicable, Product Type Groover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-498 Aluminuminum Checker 1" X 2" X 10 Foot (22-498)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- GEDORE Adjustable Wrench 8", Black Finish (60 S 8 JP)
- CMT 5/8" Bore ITK Melamine & Ultra Finish Saw Blade, 10" x 80 Teeth (P10080)
- WESTWARD Universal Edger, Hand, 6 x 3 In, SS (13A753)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 3/8"R 3/4"D (CF3438PF)
- KRAFT TOOL Edger, 2 Radius, 1.5" R and 3/8"R, Pro-Form (CF606PF)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528)
- KRAFT TOOL All Steel Walking, 12" x 14" 1/2"R 3/4"D (CC1718)
- KRAFT TOOL Sidewalk Edger, SS/ProForm, 5/8 in Radius (CF907PF)
- KRAFT TOOL Concrete Groover, Bronze, 3/8 in Radius (CC304-01)
- Westward Concrete Edgers and Groovers