WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 19-Drawers Total, Powder Coated Red

  • Mfr # 361LN1

  • Zoro # G501050273


product price: $1,279.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Number of Drawers
19
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Width
26-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361LN1
Zoro #
G501050273
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
26-1/2 in
Depth
18 in
Height
66 in
Caster Size
5 in x 2 in
Overall Width
26 3/4 in
Overall Height
66 1/2 in
Overall Depth
18 in
Width Range
Less than 30 in Wide
Overall Dimensions
26 3/4 in W x 18 in D x 66 1/2 in H
Individual Component Dimensions
Intermediate Chest 26 3/8 in W x 17 in D x 10 5/8 in H, Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Rolling Cabinet Kit
Number of Drawers
19
Color
Red
Material
Steel
Includes
Top Chest, Intermediate Chest, (2) Keys, Drawer Liners
Features
Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Drawer Capacity
100 lb
Drawer Color
Red
For Use With
32H833, 32H878, 32H848, 32H864
Finish/Color
Powder Coated Red
Drawer Slides
Ball Bearing
Tool Box Duty Rating
Heavy Duty
Caster Wheel Material
Polypropylene
Caster Type
Rigid, Swivel
Duty Rating
Light Duty
Finish
Powder Coated
Number of Shelves
0
Configuration
Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Locking System
Keyed
Handles
Tubular Side
Work Surface Material
EVA
Largest Maximum Drawer Load Capacity
100 lb
Load Rating
1320 lb
Series
WESTWARD
Drawer Gauge
18 ga
Gauge
Drawers: 18, Body: 20
Body Gauge
20 ga
Storage Capacity
9,330 cu in
Body Finish
Powder Coated
Body Color
Red
Drawer Slide Function
Ball Bearing
Body Finish/Color
Powder Coated Red
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Drawer Range
6 to 10
Drawer Slide Features
Assisted Close
Includes Drawer Liners
Drawer Liners Included
Number of Keys Included
2
Caster Brake Type
Locking

Description

Rolling Cabinet Kit, Light Duty, Powder Coated Red, 26 3/4 in W x 18 in D x 66 1/2 in H, Body Color Red, Body Finish Powder Coated, Body Gauge 20 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.