WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H

  • Mfr # 7CY30

  • Zoro # G2602883


product price:  $1,052.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
16
Material
Steel
Includes
Rolling Cabinet 32H890; Top Chest 32H880; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CY30
Zoro #
G2602883
UPC #
00194484316372
Country of Origin
Taiwan, Province of China

Dimensions

Width
27 in
Depth
18 in
Height
56 in
Caster Size
5 in x 2 in
Overall Width
26 3/4 in
Overall Height
55 7/8 in
Overall Depth
18 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Caster Diameter
5 in
Overall Dimensions
26 3/4 in W x 18 in D x 55 7/8 in H
Individual Component Dimensions
Rolling Tool Cabinet 26 3/4 in W x 18 in D x 39 1/2 in H, Top Chest 26 in W x 12 5/8 in D x 16 3/8 in H

Details

Item
Tool Chest and Cabinet Combination
Number of Drawers
16
Color
Blue
Material
Steel
Includes
Rolling Cabinet 32H890; Top Chest 32H880; Keys; Drawer Liners
Features
Aluminum Drawer Pulls, Auto Return, Gas Lift Lid
Drawer Slides
Ball Bearing
Work Surface Material
EVA
Storage Capacity
12,536 cu in
Gauge
Body: 20, Drawers: 18
Tool Box Duty Rating
Standard Duty
Locking System
Keyed
Tool Storage Type Included
Tool Chest Combo
Load Rating
1320 lb
Series
WESTWARD
Finish
Powder Coated
Caster Type
Rigid, Swivel
Configuration
Rolling Cabinet - Center Bank: (5) 22-7/16 inW x 15-5/8 inD x 2-15/16 inH, (2) 22-7/16 inW x 15-5/8 inD x 6-1/8 inH, (1) Handle, Top Chest - Side-by-Side: (6) 6-5/8 inW x 10-3/4 inD x 2 inH, (2) Handles, Center Bank: (2) 22-7/16 inW x 10-3/4 inD x 2 inH, (1) 22-7/16 inW x 10-3/4 inD
Drawer Color
Blue
Caster Wheel Material
Polypropylene
Handles
(1) Tubular Side, (2) Metal Side
Drawer Capacity
80 lb
Caster Material
Polypropylene
Body Finish
Powder Coated
Total Storage Capacity
12,536 cu in
Duty Rating
Light Duty
Body Color
Blue
Drawer Range
16 and up
Finish/Color
Powder Coated Blue
Drawer Slide Type
Ball Bearing
Caster Brake Type
Locking
Smallest Maximum Drawer Load Capacity
80 lb
Drawer Slide Function
Ball Bearing, Auto-Return
Largest Maximum Drawer Load Capacity
80 lb
Body Material
Steel
Drawer Finish
Powder Coated
Drawer Slide Features
Assisted Close
Total Load Capacity
1,320 lb
Includes Drawer Liners
Drawer Liners Included
Body Gauge
20 ga
Drawer Gauge
18 ga
Body Finish/Color
Powder Coated Blue

Description

If you are looking for a tool chest and cabinet combination that is durable, the Westward 7CY30 26"W Tool Chest and Cabinet Combination 16 Drawers is the perfect choice. The aluminum drawer pulls on this tool chest combo offer great grip and control. The gas lift lid allows you to access all your tools with ease. Featuring a 20 gauge body and 18 gauge drawers, this tool storage unit has a load rating of 1320 lb. It has an overall width of 26 in., depth of 18 in., height of 55 3/4 in., and width of 26 in.. With the Westward Heavy Duty Tool Chest Combo, there will be no more hunting around for your tools as they are organized neatly inside their new home.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products