Shop All Wire Wheel Brushes
Westward
Wire Wheel Brush, Max. RPM 12,500, 1/2in W
Mfr # 88420
Zoro # G4105976
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
- Abrasive Shank Size No Shank
Product Information
- Brand Westward
- MFR # 88420
- Zoro # G4105976
- UPC # 190735891131
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.006 in |
Brush Dia. | 4 in |
Face Width | 1/2 in |
Bristle Trim Length | 7/8 in |
Trim Length | 7/8" |
Bristle Length | 7/8 in |
Bristle Diameter | 0.006 in |
Details
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.006 in, Bristle Length 7/8 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 20,000 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399191)
- METABO Wire Wheel 2 3/4" x 5/8-11" CARBON KNOT BRUSH (623804000)
- 3M CP0416P Angled Sanding Sponge Medium 6PK (51111031407)
- MERIT Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Merit Surface Prep (08834194059)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- WEILER 6" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6080)
- POWERWELD 4" Stringer Bead Wheel, Carbon Steel (PWSB458)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 6" Coarse (76864)
- WEILER 10" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1-1/4" (8179)
- Westward Wire Wheel Brushes