Shop All Wire Wheel Brushes
Westward
Wire Wheel Brush, Max. RPM 20,000, 5/8in W
Mfr # 88412
Zoro # G4106055
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 1/2 in
- Face Width 5/8 in
- Bristle Trim Length 1 in
Product Information
- Brand Westward
- MFR # 88412
- Zoro # G4106055
- UPC # 190735891063
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 1/2 in |
Face Width | 5/8 in |
Bristle Trim Length | 1 in |
Abrasive Shank Size | No Shank |
Trim Length | 1" |
Wire Dia. | 0.014 in |
Brush Dia. | 3 in |
Bristle Diameter | 0.014 in |
Bristle Length | 1 in |
Details
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 3 in, Grit Not Applicable, Face Width 5/8 in, Bristle Diameter 0.014 in, Bristle Length 1 in, Compatible Tool Type Die Grinder, Drill Press, Pencil Grinder, Straight Grinder, Connector Type Threaded Hole, Connector Size 1/2 in, Operating Speed - Maximum 12,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMALY Sponge Drywall Finishing 10In (00610)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46229)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- ALI 7032GA GATOR 3X18 AO BELT 80, 5PK (7032)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- BRUSH RESEARCH MANUFACTURING BTS414, 4" Knotted Wire Wheel, .014 CS, 1/2-3/8" Arbor Hole, .812 Trim, .500" Face Width (BTS414)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90117)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX429)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, PK50 (93860)
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor (93446)
- Westward Wire Wheel Brushes