Bottle Top Dispenser, 50 mL
- Mfr # W844104
- Zoro # G5872596
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
Volume
5 to 50mL
Graduations
1 mL
Accuracy
+/-1.1%
For Use With
Bottle Neck Adapter, Delivery Jet, Stopper
Includes
Bottle Top Adapter, QC Certificate, Volume Setting Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W844104
- Zoro #
- G5872596
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Bottle Top Dispenser
- Volume
- 5 to 50mL
- Graduations
- 1 mL
- Accuracy
- +/-1.1%
- For Use With
- Bottle Neck Adapter, Delivery Jet, Stopper
- Includes
- Bottle Top Adapter, QC Certificate, Volume Setting Button
- Autoclavable
- Yes
- Product Type
- Bottle Top Dispenser
- Maximum Graduation - Metric
- 50 mL
- Minimum Graduation - Metric
- 5 mL
- Graduated
- Yes
- Graduation Increments - Metric
- 1 mL
- Capacity - Metric
- 50 mL
- Compatible Product Type
- Bottle Neck Adapter, Delivery Jet, Stopper
Dimensions
- Thread Size
- 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 50 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 5 mL, Maximum Graduation - Metric 50 mL, Product Type Bottle Top Dispenser, Compatible Product Type Bottle Neck Adapter, Delivery Jet, Stopper, Autoclavable Yes, Accuracy +/-1.1 Percent, Graduated Yes, Includes Bottle Top Adapter, QC Certificate, Volume Setting Button, Thread Size 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.