Bottle Top Dispenser, 500 mL
- Mfr # 844062
- Zoro # G5956273
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Volume
0.4 to 5mL
Graduations
0.2 mL
Accuracy
+/-0.35%
Includes
Reservoir
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844062
- Zoro #
- G5956273
- UPC #
- -
- Country of Origin
- Switzerland
Details
- Item
- Bottle Top Dispenser
- Volume
- 0.4 to 5mL
- Graduations
- 0.2 mL
- Accuracy
- +/-0.35%
- Includes
- Reservoir
- Autoclavable
- Yes
- Product Type
- Bottle Top Dispenser
- Capacity - Metric
- 500 mL
- Minimum Graduation - Metric
- 0.4 mL
- Maximum Graduation - Metric
- 5 mL
- Capacity - English
- 16.9 fl oz
- Graduated
- Yes
- Graduation Increments - Metric
- 0.2 mL
- For Solution Types
- Aqueous Solutions, Bases, Chemicals, Diluted Acids (Non-HF), Organic Solvents, Reagents
- For Use With
- Bottle, Flask
- Compatible Product Type
- Bottle, Flask
Description
Bottle Top Dispenser, Capacity - Metric 500 mL, Graduation Increments - Metric 0.2 mL, Minimum Graduation - Metric 0.2 mL, Maximum Graduation - Metric 2 mL, Product Type Bottle Top Dispenser, Autoclavable Yes, Accuracy +/-0.35 Percent, Graduated Yes, Includes Reservoir, Capacity - English 16.9 fl oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.