Stopper, 6.2 mm H, Chlorobutyl, Gray, PK1000
- Mfr # W224100-082
- Zoro # G124155560
product price:Â
$
176.99
/pk of 1000, $0.18/ea
Free Shipping & Returns
Key Features
Bottom Diameter
7.7 mm
Product Type
Stopper
Standards
EP 3.2.1, USP Less Than381 Greater Than
Resists
Acids, Alcohols, Bases, Moisture
Hole Diameter
0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W224100-082
- Zoro #
- G124155560
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Stopper
- Standards
- EP 3.2.1, USP Less Than381 Greater Than
- Resists
- Acids, Alcohols, Bases, Moisture
- Item
- Stopper
- Autoclavable
- Yes
- Material
- Chlorobutyl
- Color
- Gray
- Shell Material
- Chlorobutyl
- Wire Color
- Gray
Dimensions
- Bottom Diameter
- 7.7 mm
- Hole Diameter
- 0 mm
- Overall Height
- 6.2 mm
- Stopper Size
- 13
- Top Diameter
- 13 mm
Description
Stopper, Stopper Size 13, Screw Closure Size Not Applicable, Bottom Diameter 7.7 mm, Top Diameter 13 mm, Overall Height 6.2 mm, Material Chlorobutyl, Product Type Stopper, Color Gray, Autoclavable Yes, Number of Holes 0, Standards EP 3.2.1, USP less than 381 greater than , Resists Acids, Alcohols, Bases, Moisture, Hole Diameter 0 mm, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.