Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Wheeler-Rex Close Qtrs Tube Cutter, 1/4 to 2-3/8 Cap 4991

Close Qtrs Tube Cutter, 1/4 to 2-3/8 Cap (Discontinued)

  • Mfr # 4991
  • Zoro # G4819701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4991
Zoro #
G4819701
UPC #
662933154153
Country of Origin
United States

Details

Cutting Capacity
1/4 in to 2 3/8 in
Cuts
Non-Ferrous Material, Plastic
Body Material
Cast Aluminum
Handle Material
Cast Aluminum
Replacement Wheel
Mfg. Model No. 8038
Item
Close Quarters Tube Cutter
Tube Capacity (In.)
1/4 to 2-3/8

Description

Close Quarters Tube Cutter, Body Material Cast Aluminum, Handle Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.