Shop WHEELER-REX
See all product information
Create Account
die head
- Mfr # 60127
- Zoro # G624968936
product price:Â
$
1,841.99
/ea
Free Shipping & Returns
Key Features
Application
Pipe
Compatible Dies
60206, 60235, 60253
Die Material
Alloy Steel
Product Type
Die Head
Compatible Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60127
- Zoro #
- G624968936
- UPC #
- 662933216301
- Country of Origin
- Japan
- Item
- die head
- Application
- Pipe
- Compatible Dies
- 60206, 60235, 60253
- Die Material
- Alloy Steel
- Product Type
- Die Head
- Compatible Thread Direction
- Right Hand
- Compatible Threader Type
- Threading Machine
- Compatible Product Type
- Pipe Threading Machine
- Fits Brand
- Wheeler-Rex
- Head Opening Type
- Semi-Automatic
- Thread Type
- NPT
- Die Head Type
- Notch Style, Tapered or Straight Automatic Opening/Automatic Oiling Die Head
Dimensions
- For Pipe Size - Maximum
- 6 in
- Die Sizes
- 2 1/2 in, 4 in
- For Pipe Size - Minimum
- 2 1/2 in
Description
die head, Head Opening Type Semi-Automatic, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies 60206, 60235, 60253, Compatible Threader Type Threading Machine, Application Pipe, Die Head Type Notch Style, Tapered or Straight Automatic Opening/Automatic Oiling Die Head, Die Material Alloy Steel, Die Sizes 2 1/2 in, 4 in, Fits Brand Wheeler-Rex, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.