Shop WHEELER-REX
See all product information
Create Account
hot tap system
- Mfr # 8202
- Zoro # G424968907
product price:Â
$
2,454.99
/ea
Free Shipping & Returns
Key Features
Valve Thread Standard
CTS Flare
Base Width
2 3/8 in
Product Type
Hot Tapping System
Base Length
14 1/2 in
For Pipe Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8202
- Zoro #
- G424968907
- UPC #
- 662933617306
- Country of Origin
- United States
- Item
- hot tap system
- Valve Thread Standard
- CTS Flare
- Product Type
- Hot Tapping System
- For Pipe Material
- Plastic
- Blade Material
- Steel
- Kit Contents
- 3/4 in, 1 in, 1 1/2 in, 2 in CTS Flare Adapters, Cutter Shells, Arbor Assembly
Dimensions
- Base Width
- 2 3/8 in
- Base Length
- 14 1/2 in
- For Valve Size - Maximum
- 2 in
- For Valve Size - Minimum
- 3/4 in
Description
hot tap system
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.