rerounding tool
- Mfr # 4900
- Zoro # G224968985
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Tool Weight
5.5 lb
Overall Diameter
3/4 in, 1 in, 1 1/2 in, 2 in
Overall Length
7 in, 7 1/2 in, 8 in, 9 in
For Pipe Size - Maximum
2 in
Includes
49075 3/4 in Rerounding Tool, 49100 1 in Rerounding Tool, 49150 1 1/2 in Rerounding Tool, 49200 2 in Rerounding Tool, Tool Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4900
- Zoro #
- G224968985
- UPC #
- 662933153453
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3/4 in, 1 in, 1 1/2 in, 2 in
- Overall Length
- 7 in, 7 1/2 in, 8 in, 9 in
- For Pipe Size - Maximum
- 2 in
- For Pipe Size - Minimum
- 3/4 in
- Length
- 7 in, 7 1/2 in, 8 in, 9 in
Details
- Item
- rerounding tool
- Tool Weight
- 5.5 lb
- Includes
- 49075 3/4 in Rerounding Tool, 49100 1 in Rerounding Tool, 49150 1 1/2 in Rerounding Tool, 49200 2 in Rerounding Tool, Tool Case
- For Workpiece Material
- Copper
- Material
- Steel
- Product Type
- Rerounding Tool Kit
- Shell Material
- Steel
Description
rerounding tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.