Shop WHEELER-REX
See all product information
Create Account
hot tap system
- Mfr # 8209
- Zoro # G524968982
product price:Â
$
3,959.99
/ea
Free Shipping & Returns
Key Features
For Valve Size - Minimum
3/4 in
Base Length
14 1/2 in
For Valve Size - Maximum
2 in
Blade Material
Steel
For Pipe Material
Cast Iron, Ductile Iron, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8209
- Zoro #
- G524968982
- UPC #
- 662933624304
- Country of Origin
- United States
- Item
- hot tap system
- Blade Material
- Steel
- For Pipe Material
- Cast Iron, Ductile Iron, Plastic
- Kit Contents
- 1 1/2 in and 2 in Compression Style Adapters and Cutter Shells, 3/4 in, 1 in, 11/2 in, 2 in CTS Flare Adapters, Ductile and Cast Iron Pipe, Arbor Assembly
- Product Type
- Hot Tapping System
Dimensions
- For Valve Size - Minimum
- 3/4 in
- Base Length
- 14 1/2 in
- For Valve Size - Maximum
- 2 in
- Base Width
- 2 3/8 in
Description
hot tap system
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.