pipe dies
- Mfr # 60255
- Zoro # G724968973
product price:Â
$
523.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Threader Series
Wheeler Rex 6590, Wheeler Rex 6591
Die Material
Alloy Steel
Thread Type
NPT
For Workpiece Material
PVC
Application
Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60255
- Zoro #
- G724968973
- UPC #
- 662933218350
- Country of Origin
- Japan
Dimensions
- For Pipe Size
- 5 to 6 in
Details
- Item
- pipe dies
- Compatible Threader Series
- Wheeler Rex 6590, Wheeler Rex 6591
- Die Material
- Alloy Steel
- Thread Type
- NPT
- For Workpiece Material
- PVC
- Application
- Pipe
- Die Head Compatibility
- Wheeler Rex 60128 Die Head
- Compatible Die Head Manufacturer Part Number
- 60128
- Compatible Thread Direction
- Right Hand
- Compatible Threader Type
- Threading Machine
- Number of Dies
- 5
Description
pipe dies, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Wheeler Rex 60128 Die Head, Compatible Threader Series Wheeler Rex 6590, Wheeler Rex 6591, Application Pipe, Number of Dies 5, Threads Per Inch 8, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 60128
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.