pipe threading machine
- Mfr # 6590-1
- Zoro # G524968951
product price:Â
$
30,177.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Phase
Single-Phase
Thread Standard of Included Dies
NPT
Tool Series
6590
Spindle Speed RPM
7 RPM, 22 RPM
For Pipe Size - Minimum
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6590-1
- Zoro #
- G524968951
- UPC #
- 662933630503
- Country of Origin
- Japan
Dimensions
- For Pipe Size - Minimum
- 2 1/2 in
- For Pipe Size - Maximum
- 6 in
Details
- Item
- pipe threading machine
- Phase
- Single-Phase
- Thread Standard of Included Dies
- NPT
- Tool Series
- 6590
- Spindle Speed RPM
- 7 RPM, 22 RPM
- Die Head Opening Mechanism
- Self Opening
- Through-the-Head Oiling
- Yes
- Number of Die Heads
- 2
- Threading Equipment Included
- (2) Die Heads, (2) Die Sets, Cutter, Footswitch, Heavy Duty Cart with Toolbox, Reamer
- Horsepower
- 1 hp
- Voltage
- 120 V
- Chuck Type
- Hammer
Description
pipe threading machine, Horsepower 1 hp, Tool Series 6590, Voltage 120 V, Phase Single-Phase, Chuck Type Hammer, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size Not Applicable, Minimum Bolt Size Not Applicable, Die Head Opening Mechanism Self Opening, Number of Die Heads 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.