Shop WHEELER-REX

pipe threading machine

  • Mfr # 8993
  • Zoro # G824968897

product price: 
$
5,525.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Die Head Sizes
1/2 in to 1 in
Through-the-Head Oiling
Yes
Phase
Single-Phase
Frequency
0.833333333 Hz
Overall Length
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8993
Zoro #
G824968897
UPC #
662933619201
Country of Origin
Japan

Dimensions

Die Head Sizes
1/2 in to 1 in
Overall Length
15 in
For Pipe Size - Maximum
1 in
For Pipe Size - Minimum
1/2 in
Overall Width
12 in
Overall Height
11 in
Fits Chest Size
Auto Open Notch Die Head, Auto-Oiling Die Head, Built-In Carrying Handle, Foot Switch, Front and Rear Chucks, Large Scrap Tray, One Blade Reamer, Safety Auto Shut-Off
Length
15 in

Details

Item
pipe threading machine
Through-the-Head Oiling
Yes
Phase
Single-Phase
Frequency
0.833333333 Hz
Thread Standard of Included Dies
NPT
Spindle Speed RPM
55 RPM
Motor Type
Brushed
Tool Weight
58 lb
Voltage
115 V
Horsepower
1/2 hp
Compatible Die Head Manufacturer Part Number
70131
Power Output
400 W
Includes
(2) 70131 1/2 to 1 in Quick Opening Die Heads, 1/2 to 3/4 in and 1 in NPT Dies
Die Head Opening Mechanism
Self Opening
Switch Type
Foot
Threading Equipment Included
(2) Die Heads, (2) Die Sets
Number of Die Heads
2
Number of Speeds
1
Chuck Type
Hammer
Power Source
Corded
Features
Auto Open Notch Die Head, Auto-Oiling Die Head, Built-In Carrying Handle, Foot Switch, Front and Rear Chucks, Large Scrap Tray, One Blade Reamer, Safety Auto Shut-Off

Description

pipe threading machine, Motor Type Brushed, Horsepower 1/2 hp, Number of Speeds 1, Includes (2) 70131 1/2 to 1 in Quick Opening Die Heads, 1/2 to 3/4 in and 1 in NPT Dies, Voltage 115 V, Phase Single-Phase, Chuck Type Hammer, Through-the-Head Oiling Yes, Thread Standard of Included Dies NPT, Maximum Bolt Size Not Applicable, Minimum Bolt Size Not Applicable, Die Head Sizes 1/2 in to 1 in, Compatible Die Head Grainger Part Number 20WT03, Compatible Die Head Manufacturer Part Number 70131

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.