plastic pipe cutter
- Mfr # 2492
- Zoro # G324968892
product price:Â
$
114.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
2 5/8 in
Shank Size
1/2 in
Compatible Manufacturer Model Number
1293, 700777
For Workpiece Material
ABS, PVC
Cutting Depth - Maximum
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2492
- Zoro #
- G324968892
- UPC #
- 662933135107
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Compatible Manufacturer Model Number
- 1293, 700777
- For Workpiece Material
- ABS, PVC
- Compatible Product Type
- Power Drills
- Shank Shape
- Hex
- Number of Teeth
- 1
- Blade Type
- Saw Tooth
- Product Type
- Internal Pipe Cutter
Dimensions
- Overall Diameter
- 2 5/8 in
- Shank Size
- 1/2 in
- Cutting Depth - Maximum
- 8 1/4 in
- Blade Diameter
- 1.876 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.