plastic pipe cutter
- Mfr # 6154
- Zoro # G024968895
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
1293, 1590, 2290, 3290, 3293, 4290, 4293, 700777, 700778
Blade Diameter
1.57 in, 2.028 in, 2.986 in, 3.94 in
For Workpiece Material
ABS, PVC
Number of Teeth
1
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6154
- Zoro #
- G024968895
- UPC #
- 662933628203
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Compatible Manufacturer Model Number
- 1293, 1590, 2290, 3290, 3293, 4290, 4293, 700777, 700778
- For Workpiece Material
- ABS, PVC
- Number of Teeth
- 1
- Shank Shape
- Hex
- Tooth Material
- Carbide
- Blade Type
- Saw Tooth
- Compatible Product Type
- Power Drills
- Product Type
- Internal Pipe Cutter Kit
Dimensions
- Blade Diameter
- 1.57 in, 2.028 in, 2.986 in, 3.94 in
- Shank Size
- 1/2 in
- Cutting Depth - Maximum
- 8 1/4 in, 11 5/8 in
- Overall Diameter
- 2 3/16 in, 2 5/8 in, 3 7/8 in, 4 7/8 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.