Shop WHEELER-REX
See all product information
Create Account
plastic pipe cutter
- Mfr # 3290
- Zoro # G124968900
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Product Type
Internal Pipe Cutter
Compatible Product Type
Power Drills
Overall Diameter
3 7/8 in
Cutting Depth - Maximum
8 1/4 in
Blade Type
Saw Tooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3290
- Zoro #
- G124968900
- UPC #
- 662933140309
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Product Type
- Internal Pipe Cutter
- Compatible Product Type
- Power Drills
- Blade Type
- Saw Tooth
- Compatible Manufacturer Model Number
- 3293, 700778
- Number of Teeth
- 1
- Shank Shape
- Hex
- For Workpiece Material
- ABS, PVC
Dimensions
- Overall Diameter
- 3 7/8 in
- Cutting Depth - Maximum
- 8 1/4 in
- Shank Size
- 1/2 in
- Blade Diameter
- 2.986 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.