plastic pipe cutter
- Mfr # 3490
- Zoro # G024968932
product price:Â
$
156.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Internal Pipe Cutter
Cutting Depth - Maximum
8 1/4 in
Number of Teeth
1
Compatible Manufacturer Model Number
3293, 700778
Shank Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3490
- Zoro #
- G024968932
- UPC #
- 662933141450
- Country of Origin
- United States
- Item
- plastic pipe cutter
- Product Type
- Internal Pipe Cutter
- Number of Teeth
- 1
- Compatible Manufacturer Model Number
- 3293, 700778
- Shank Shape
- Hex
- Blade Type
- Saw Tooth
- For Workpiece Material
- ABS, PVC
- Compatible Product Type
- Power Drills
Dimensions
- Cutting Depth - Maximum
- 8 1/4 in
- Overall Diameter
- 3 7/8 in
- Blade Diameter
- 2.86 in
- Shank Size
- 1/2 in
Description
plastic pipe cutter
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.