Zoro Homepage

Plastic Pipe Shut Off Tool, 3/8-2 in Cap

  • Mfr # 77

  • Zoro # G4819683


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Function
Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
Includes
Adjustable Stops, Carrying Case, Ratchet
Capacity (In.)
3/8 to 2 in
Overall Length (In.)
8-1/2
Features
Adjustable Cams for a Variety of Gas Line Sizes, Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77
Zoro #
G4819683
UPC #
662933103755
Country of Origin
United States

Dimensions

Overall Length (In.)
8-1/2
Maximum Pipe Size
2 in
Tool Length
8 1/2 in
Minimum Pipe Size
3/8 in

Details

Item
Pipe Shut Off Tool
Function
Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
Includes
Adjustable Stops, Carrying Case, Ratchet
Capacity (In.)
3/8 to 2 in
Features
Adjustable Cams for a Variety of Gas Line Sizes, Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up
Product Type
Pipe Shut Off Tools for Plastic Pipe
Compatible Product Type
Pipe
Body Material
Plastic
Material Application
Polybutylene, Polyethylene

Description

Pipe Shut Off Tool, Minimum Pipe Size 3/8 in, Maximum Pipe Size 2 in, Material Application Polybutylene, Polyethylene, Tool Length 8 1/2 in, Includes Adjustable Stops, Carrying Case, Ratchet, Body Material Plastic, Compatible Product Type Pipe, Features Adjustable Cams for a Variety of Gas Line Sizes, Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.