rerounding tool
- Mfr # 49150
- Zoro # G124968979
product price:Â
$
99.75
/ea
Key Features
For Pipe Size - Maximum
1 1/2 in
Material
Steel
Overall Length
7 1/2 in
Product Type
Rerounding Tool
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49150
- Zoro #
- G124968979
- UPC #
- 662933210705
- Country of Origin
- United States
Dimensions
- For Pipe Size - Maximum
- 1 1/2 in
- Overall Length
- 7 1/2 in
- Overall Diameter
- 1 in
- For Pipe Size - Minimum
- 1 1/2 in
- Length
- 7 1/2 in
Details
- Item
- rerounding tool
- Material
- Steel
- Product Type
- Rerounding Tool
- Tool Weight
- 2.7 lb
- For Workpiece Material
- Copper
- Shell Material
- Steel
Description
rerounding tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.