Zoro Homepage

Valve Key Extension, 24 in L

  • Mfr # 88024

  • Zoro # G4819166


product price: $66.49
/ea

Key Features

Material
Alloy Steel
Features
To Extend Mfg. Model No. 8806 Valve Key
Overall Length (In.)
24
Includes
Pins
Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88024
Zoro #
G4819166
UPC #
662933232653
Country of Origin
United States

Dimensions

Overall Length (In.)
24
Size
2 in
Overall Height
1 1/2 in
Overall Width
1 1/2 in
Tip Size
2 in
Overall Length
2 ft
Key Size
2 in

Description

Valve Key Extension, Size 2 in, Handle Shape Straight, Overall Length 2 ft, Alloy Steel, Tip Size 2 in, Water, SAE, Black Oxide, Non-Magnetic Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.