Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK1000
- Mfr # B01421
- Zoro # G724146715
product price:Â
$
457.99
/pk of 1000, $0.46/ea
Sold in multiples of 2Â pks for
$915.98
Free Shipping & Returns
Key Features
Includes
Filter Bag
Overall Length
12 in
Style
Blender Sampling Bag
Closure Type
Open Top
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01421
- Zoro #
- G724146715
- UPC #
- -
- Country of Origin
- United States
- Includes
- Filter Bag
- Item
- Sampling Bag
- Style
- Blender Sampling Bag
- Closure Type
- Open Top
- Color
- Clear
- Product Type
- Sampling Bag
- Capacity - Metric
- 1,627 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Capacity - English
- 55 fl oz
- Material
- HDPE
- Front Closure
- Open Top
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Blender Sampling Bag
- Sensor Body Style
- Blender Sampling Bag
- Traction Material
- HDPE
Dimensions
- Overall Length
- 12 in
- Thickness
- 3 mil
- Overall Width
- 7.5 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Sampling Bag, Style Blender Sampling Bag, Sterile/Non-Sterile Sterile, Capacity - English 55 fl oz, Capacity - Metric 1,627 mL, Overall Length 12 in, Overall Width 7.5 in, Thickness 3 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Open Top, Product Type Sampling Bag, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.