Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, Polyethylene, PK100
- Mfr # B01422
- Zoro # G724146357
product price:Â
$
708.99
/pk of 100, $7.09/ea
Sold in multiples of 2Â pks for
$1,417.98
Free Shipping & Returns
Key Features
Overall Length
9 in
Capacity - Metric
532 mL
Style
Hydrated Speci-Sponge
Includes
Speci-Sponge
Thickness
2.5 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01422
- Zoro #
- G724146357
- UPC #
- -
- Country of Origin
- United States
- Capacity - Metric
- 532 mL
- Style
- Hydrated Speci-Sponge
- Includes
- Speci-Sponge
- Item
- Sampling Bag
- Capacity - English
- 18 fl oz
- Material
- Polyethylene
- Product Type
- Environmental Surface Sampling
- Color
- Clear
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Closure Type
- Wire
- Front Closure
- Wire
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Container Type
- Hydrated Speci-Sponge
- Sensor Body Style
- Hydrated Speci-Sponge
- Traction Material
- Polyethylene
Dimensions
- Overall Length
- 9 in
- Thickness
- 2.5 mil
- Overall Width
- 4.5 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sampling Bag, Container Type Hydrated Speci-Sponge, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Speci-Sponge, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Environmental Surface Sampling, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.