Sampling Bag, Clear, HDPE, PK250
- Mfr # B01385
- Zoro # G824146592
product price:Â
$
4,393.99
/pk of 250, $17.58/ea
Sold in multiples of 20Â pks for
$87,879.80
Free Shipping & Returns
Key Features
Closure Type
Wire
Overall Length
7.25 in
Capacity - English
7 fl oz
Material
HDPE
Style
Filter Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01385
- Zoro #
- G824146592
- UPC #
- -
- Country of Origin
- United States
- Closure Type
- Wire
- Item
- Sampling Bag
- Capacity - English
- 7 fl oz
- Material
- HDPE
- Style
- Filter Bag
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Product Type
- Sampling Bag
- Capacity - Metric
- 207 mL
- Color
- Clear
- Includes
- Filter Bag
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Filter Bag
- Sensor Body Style
- Filter Bag
- Traction Material
- HDPE
Dimensions
- Overall Length
- 7.25 in
- Thickness
- 3 mil
- Overall Width
- 3 in
- Wire Rope Length
- 7.25 in
- Length
- 7.25 in
Description
Sampling Bag, Style Filter Bag, Sterile/Non-Sterile Sterile, Capacity - English 7 fl oz, Capacity - Metric 207 mL, Overall Length 7.25 in, Overall Width 3 in, Thickness 3 mil, Color Clear, Material HDPE, Includes Filter Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.