Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, HDPE, PK500
- Mfr # B01341
- Zoro # G024146675
product price:Â
$
1,614.99
/pk of 500, $3.23/ea
Sold in multiples of 12Â pks for
$19,379.88
Free Shipping & Returns
Key Features
Material
HDPE
Product Type
Sampling Bag
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Capacity - Metric
532 mL
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01341
- Zoro #
- G024146675
- UPC #
- -
- Country of Origin
- United States
- Material
- HDPE
- Product Type
- Sampling Bag
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Capacity - Metric
- 532 mL
- Item
- Sampling Bag
- Closure Type
- Wire
- Capacity - English
- 18 fl oz
- Color
- Clear
- Style
- Write-On
- Includes
- Write-On Strip
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Write-On
- Sensor Body Style
- Write-On
- Traction Material
- HDPE
Dimensions
- Overall Length
- 9 in
- Thickness
- 2.5 mil
- Overall Width
- 4.5 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material HDPE, Includes Write-On Strip, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.