Sampling Bag, Clear, HDPE, PK50
- Mfr # B01350
- Zoro # G124146537
product price:Â
$
365.99
/pk of 50, $7.32/ea
Sold in multiples of 2Â pks for
$731.98
Free Shipping & Returns
Key Features
Style
Specialty Bag
Includes
Plastic Scoop
Overall Length
9 in
Product Type
Sampling Bag
Closure Type
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01350
- Zoro #
- G124146537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Overall Width
- 4.5 in
- Thickness
- 2.5 mil
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Style
- Specialty Bag
- Includes
- Plastic Scoop
- Product Type
- Sampling Bag
- Closure Type
- Wire
- Item
- Sampling Bag
- Capacity - English
- 18 fl oz
- Material
- HDPE
- Capacity - Metric
- 532 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Color
- Clear
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Specialty Bag
Description
Sampling Bag, Style Specialty Bag, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material HDPE, Includes Plastic Scoop, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.