Sampling Bag, Clear, HDPE, PK500
- Mfr # B01363
- Zoro # G724146722
product price:Â
$
1,155.99
/pk of 500, $2.31/ea
Sold in multiples of 4Â pks for
$4,623.96
Free Shipping & Returns
Key Features
Capacity - Metric
532 mL
Product Type
Sampling Bag
Color
Clear
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Style
Customized for NOPA (National Oilseed Processors Association)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B01363
- Zoro #
- G724146722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Overall Width
- 6 in
- Thickness
- 4 mil
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Capacity - Metric
- 532 mL
- Product Type
- Sampling Bag
- Color
- Clear
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Style
- Customized for NOPA (National Oilseed Processors Association)
- Item
- Sampling Bag
- Includes
- Standard Bag
- Material
- HDPE
- Closure Type
- Wire
- Capacity - English
- 18 fl oz
- Front Closure
- Wire
- Shell Material
- HDPE
- Wire Color
- Clear
- Container Type
- Customized for NOPA (National Oilseed Processors Association)
Description
Sampling Bag, Style Customized for NOPA (National Oilseed Processors Association), Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 12 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material HDPE, Includes Standard Bag, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Sampling Bag, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.