Shop WHIRL-PAK
See all product information
Create Account
Sampling Bag, Clear, Polyurrethane, PK100
- Mfr # B01590
- Zoro # G623958891
product price:Â
$
284.99
/pk of 100, $2.85/ea
Free Shipping & Returns
Key Features
Capacity - Metric
532 mL
Standards
D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
Includes
High Capacity Neutralizing Broth, Hydrated with 72 hr
Thickness
2.5 mil
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B01590
- Zoro #
- G623958891
- UPC #
- -
- Country of Origin
- United States
- Item
- Sampling Bag
- Capacity - Metric
- 532 mL
- Standards
- D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA
- Includes
- High Capacity Neutralizing Broth, Hydrated with 72 hr
- Color
- Clear
- Material
- Polyurrethane
- Product Type
- Environmental Surface Sampling
- Style
- Hydrated PolySponge
- Closure Type
- Wire
- Capacity - English
- 18 fl oz
- Front Closure
- Wire
- Shell Material
- Polyurrethane
- Wire Color
- Clear
- Container Type
- Hydrated PolySponge
- Sensor Body Style
- Hydrated PolySponge
- Traction Material
- Polyurrethane
Dimensions
- Thickness
- 2.5 mil
- Overall Length
- 9 in
- Overall Width
- 4.5 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Sampling Bag, Sensor Body Style Hydrated PolySponge, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyurrethane, Includes High Capacity Neutralizing Broth, Hydrated with 72 hr, Standards D-Nase, EPA, ETO Sterilization, FDA, HACCP, Pyrogen and BPA Free, R-Nase, USDA, Closure Type Wire, Product Type Environmental Surface Sampling, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.