Whirl-Pak Stand Up Bags - 42 oz. (1,242 ml), PK250

  • Mfr # B01450

  • Zoro # G2117092


product price:  $242.99
/pk 250, $0.97/ea
Free Shipping & Returns

Key Features

Capacity
42 oz.
Length
16
Width
9
Thickness
6
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01450
Zoro #
G2117092
UPC #
-
Country of Origin
United States

Dimensions

Length
16
Width
9
Thickness
6
Overall Length
15 in
Overall Width
6 in

Details

Item
Sampling Bag
Capacity
42 oz.
Material
Polyethylene
Style
Self-Standing
Standards and Approvals
ISO9001
Product Type
Sampling Bag
Standards
EPA, FDA Approved Material, HACCP, USDA
Color
Clear
Closure Type
Tab
Shelf Life
5 yr
Sterile/Non-Sterile
Sterile
Capacity - English
42 fl oz
Capacity - Metric
1.24 L

Description

Sampling Bag, Style Self-Standing, Sterile/Non-Sterile Sterile, Capacity - English 42 fl oz, Capacity - Metric 1.24 L, Overall Length 15 in, Overall Width 6 in, Thickness 4 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 250

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.