Cryogenic Vial, 90.5mm H, Clear, PK500

  • Mfr # 3008

  • Zoro # G5692051


product price:  $270.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3008
Zoro #
G5692051
UPC #
-
Country of Origin
Italy

Dimensions

Labware Inside Dia. - Metric
10 mm
Labware Height - Metric
90.5 mm
Labware Inside Dia. - English
0.39 in
Labware Height - English
3.56 in
Overall Height - Metric
90.5 mm
Inside Diameter - Metric
10 mm
Body Diameter - Metric
12.5 mm

Details

Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Vial Style
Cryogenic
Autoclavable
Yes
Labware Capacity - Metric
5 mL
Labware Closure Material
Thermoplastic Elastomer (TPE)
Color
clear
Labware Body Color
Clear
Labware Capacity - English
0.169 oz
Labware Clarity
Transparent
Labware Body Material
Polypropylene
Standards
ISO 7
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
5 mL
Number of Vials Included
500
Capacity - English
0.16 fl oz
Body Color
Clear
Clarity
Transparent
Basic Material
Plastic
Closure Liner Material
Unlined
Body Material
HDPE
Product Type
Vial
Graduated
Yes
Closure Type
Screw On
Vial Type
Cryogenic

Description

Cryogenic Vial, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 90.5 mm, Number of Vials Included 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.