Shop WHIRLPOOL

Through the Wall Air Conditioner

  • Mfr # WHAT081-1BW

  • Zoro # G822937369


original price:  $617.99 , new price: $555.99 , 10 percent off
new price:  $555.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
790 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAT081-1BW
Zoro #
G822937369
UPC #
840148726918
Country of Origin
Indonesia

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
4 7/8 ft

Details

Item
Through the Wall Air Conditioner
Voltage
115V AC
Includes
Universal Interior Trim Kit
Watts
790 W
Cooling Capacity - Maximum
8,000 BTU
Hazardous Location Rating
Group D
Airflow
217 cfm, 235 cfm, 252 cfm
Color
White
Amps
8.5 A
Number of Speeds
3
Chassis Type
Fixed
Cooling Capacity
8,000 BTU
Coverage Area - Maximum
350 sq ft
CEER Rating
10.1
Operation Mode - HVAC
Cooling Only
Remote Control Functions
Fan Speed
Control Type
Electronic
Seacoast Corrosion Protection
No Protection
Refrigerant Type
R-32
Coverage Area - Minimum
350 sq ft
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Includes Air Filter
Air Filter Included
Air Flow Direction
Eight-Way
Includes Filtration
Air Filtering
Power Source
Plug-In
Programming Capability
24 hr On/Off Timer
Hazardous Location Class
Class I
Hazardous Location Division
Division II
Hz
60 Hz
Dehumidification Rate
0.4 qt/hr

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 8,000 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 10.1 CEER Rating, 8.5 A Amps, 790 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 4 7/8 ft, Control Type Electronic, Dehumidification Rate 0.4 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.