Window Air Conditioner
- Mfr # WHAW050EW
- Zoro # G022937725
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Includes
Window Mounting Kit
Width
16 in
Height
12 in
Coverage Area - Maximum
150 sq ft
Seacoast Corrosion Protection
No Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHAW050EW
- Zoro #
- G022937725
- UPC #
- 840148730007
- Country of Origin
- Indonesia
Dimensions
- Width
- 16 in
- Height
- 12 in
- Depth
- 13 1/8 in
- Power Cord Length
- 5 7/8 ft
- Min. Window Height
- 14 1/2 in
Details
- Includes
- Window Mounting Kit
- Coverage Area - Maximum
- 150 sq ft
- Seacoast Corrosion Protection
- No Protection
- Compressor Technology
- Fixed Output (Standard)
- Duty Rating
- Residential Grade
- Voltage
- 115V AC
- Item
- Window Air Conditioner
- Operation Mode - HVAC
- Cooling Only
- Chassis Type
- Fixed
- Cooling Capacity - Maximum
- 5,000 BTU
- Refrigerant Type
- R-32
- Control Type
- Mechanical
- Remote Control Functions
- No Remote Control
Description
Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 11.0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.