Shop WHIRLPOOL

Through the Wall Air Conditioner

  • Mfr # WHAT121-1BW

  • Zoro # G022937039


product price:  $757.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
24 3/16 in
Height
14 1/2 in
Includes
Universal Interior Trim Kit
Watts
1060 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WHAT121-1BW
Zoro #
G022937039
UPC #
840148726949
Country of Origin
Indonesia

Dimensions

Width
24 3/16 in
Height
14 1/2 in
Depth
20 1/4 in
Power Cord Length
5 7/8 ft

Details

Item
Through the Wall Air Conditioner
Voltage
115V AC
Includes
Universal Interior Trim Kit
Watts
1060 W
Hazardous Location Division
Division II
Color
White
Remote Control Functions
Fan Speed
Operation Mode - HVAC
Cooling Only
Number of Speeds
3
Amps
11.5 A
Includes Air Filter
Air Filter Included
Power Source
Plug-In
Hazardous Location Rating
Group D
Cooling Capacity
12,000 BTU
Coverage Area - Minimum
550 sq ft
Airflow
223 cfm, 252 cfm, 282 cfm
Hz
60 Hz
Control Type
Electronic
Compressor Technology
Fixed Output (Standard)
Refrigerant Type
R-32
Hazardous Location Class
Class I
Air Flow Direction
Eight-Way
Programming Capability
24 hr On/Off Timer
Seacoast Corrosion Protection
No Protection
Chassis Type
Fixed
Coverage Area - Maximum
550 sq ft
Cooling Capacity - Maximum
12,000 BTU
Includes Filtration
Air Filtering
CEER Rating
10
Duty Rating
Residential Grade
Dehumidification Rate
0.8 qt/hr
Power Source - TS Only
Plug-In

Description

Through the Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Cooling Capacity 12,000 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 10 CEER Rating, 11.5 A Amps, 1060 W Watts, Voltage 115V AC, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 5 7/8 ft, Control Type Electronic, Dehumidification Rate 0.8 qt/hr, Programming Capability 24 hr On/Off Timer, Remote Control Functions Fan Speed, Smart Connectivity No Connectivity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.