Shop WHIRLPOOL

Window Air Conditioner

  • Mfr # WHAW-151IN

  • Zoro # G422937332


product price:  $857.99
/ea
Free Shipping & Returns

Key Features

Coverage Area - Maximum
700 sq ft
Includes Air Filter
Air Filter Included
Number of Speeds
3
Depth
26 3/8 in
Sound Level
54 dBA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WHAW-151IN
Zoro #
G422937332
UPC #
840148733633
Country of Origin
Indonesia

Dimensions

Depth
26 3/8 in
Width
25 3/8 in
Height
16 15/16 in
Power Cord Length
4 7/8 ft
Min. Window Height
18 1/2 in

Details

Coverage Area - Maximum
700 sq ft
Includes Air Filter
Air Filter Included
Number of Speeds
3
Sound Level
54 dBA
Seacoast Corrosion Protection
No Protection
Control Type
Electronic
Standards
Energy Star Approved
Chassis Type
Slide Out
Hz
60 Hz
Operation Mode - HVAC
Cooling Only
Amps
13.5 A
Weight
84.9 lb
Control Location
Handheld Remote
Watts
1,600 W
CEER Rating
14.4
Includes
Remote Control
Airflow - Maximum
423 cfm
Airflow
312 cfm, 370 cfm, 423 cfm
Cool Air Discharge
Oscillating
Cooling Capacity - Maximum
15,000 BTU
Voltage
115V AC
Dehumidification Rate
1 qt/hr
Refrigerant Type
R-32
Duty Rating
Residential Grade
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Item
Window Air Conditioner
Air Flow Direction
Eight-Way
Remote Control Functions
Fan Speed
Compressor Technology
Variable Output (Inverter)

Description

Window Air Conditioner, Duty Rating Residential Grade, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, CEER Rating 14.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.